Gardner Bender FTS-100GR Cable Snake?, 120' X 1/8'' X .060''

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    FTS-100GR
  • Rexel Part Number:

    274414
  • UPC:

    032076042738

Features: Comfortable Handle Made Of Impact-resistant Plastic, Largest Opening And Gripping Surface In The Industry, Wire Has Clean Lubricating Properties To Prevent Rust, Maximum Design Strength 500 Lbs, Material: Steel, Size: 120ft X 1/8x 0.062 In

$ 71.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # FTS-100GR

Rexel Part # 274414

UPC 032076042738

UNSPSC 27113101

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch