Acme T2531141S Transformer, Dry Type, 5KVA, 600VAC Primary, 120/240VAC Secondary

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T2531141S
  • Rexel Part Number:

    109861
  • UPC:

    047503732908

Transformer, Dry Type, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

$ 953.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T2531141S

Rexel Part # 109861

UPC 047503732908

UNSPSC 39121001

Family / Style T25

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transformer

Volt Amps 5KVA

Volts AC 600 - 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch