Eaton PSS25E Power Supply, 24VDC, 90-260VAC, 25W, 1A, 165W Peak at 6.5A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PSS25E
  • Rexel Part Number:

    69890
  • UPC:

    782113491455

Power Supply Switcher, 90 - 264 Volt AC, 24 Volt DC, 25 Watt at 1 Amp, 165 Watts Peak at 6.5 Amp, 1-Phase

$ 302.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PSS25E

Rexel Part # 69890

UPC 782113491455

UNSPSC 39121529

Amps Range 1-6.5

Family / Style PSS

Mounting Panel

Phase 1

Type Power Supply

Volts AC Range 90 - 260

Volts DC 24

Wattage 25/165

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch