Edwards EBPS6A Power Supply

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    EBPS6A
  • Rexel Part Number:

    108865
  • UPC:

    782640202821

Power Supply, 1-Phase, Input Voltage: 120V AC, Output Voltage: 24V DC, Output Current: 6.5 Amp, Size: 17" High, 13" Wide, 3.375" Deep, Color: Red.

$ 398.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # EBPS6A

Rexel Part # 108865

UPC 782640202821

UNSPSC 52161500

Color Red

Mounting Surface

Type Power Supply

Volts AC 120

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch