Allen-Bradley 1492-HC6 Terminal Block, Panel Mount, 25A, 600V AC/DC, 6P, White

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-HC6
  • Rexel Part Number:

    52096
  • UPC:

    66246835334

Terminal Block, Panel Mount, 25 Amp, 600 Volt AC/DC, 6 Pole, for 30 - 12 AWG, White, Can be Interconnected to make 12 and 18 Pole Units

$ 20.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-HC6

Rexel Part # 52096

UPC 66246835334

UNSPSC 39121410

Amps 25

Color White

Family / Style 1492

Mounting Panel

Poles 6

Range 30 - 12 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch