Allen-Bradley 1492-J6FB224 Terminal Block, 1 Circuit Fuse Block, Type J, LED Fuse Indicator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J6FB224
  • Rexel Part Number:

    488712
  • UPC:

    88495194844

Terminal Block, 1 Circuit Fuse Block, Type J, with LED Fuse Indicator

$ 22.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J6FB224

Rexel Part # 488712

UPC 88495194844

UNSPSC 39121410

Amps 10

Color Black

Family / Style 1492

Mounting DIN Rail

Range 22 - 8 AWG

Type Fuse Holder

Volts AC Range 10 / 36V

Volts DC Range 10-36

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch