Square D 9080GR6204BC Terminal Block Assembly, 204 of Type GR6, 2 x 3' Strips, DIN Rail

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GR6204BC
  • Rexel Part Number:

    264372
  • UPC:

    78590100075

Terminal Block Assembly, 204 of Type GR6, on 2 x 3 Foot Strips, Snap-Off DIN Rail, Packed as 1 unit

$ 674.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GR6204BC

Rexel Part # 264372

UPC 78590100075

UNSPSC 39121410

Amps 60

Family / Style GR6

Length 6 ft

Mounting Surface

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch