Micro Switch BZ2RP4 Switch, Premium Basic, Pin Plunger, 15A, 250VAC, 1PDT

  • Mfr/Brand Name:

    Micro Switch
  • Mfr Number:

    BZ2RP4
  • Rexel Part Number:

    63728
  • UPC:

    78454916085

Switch, Premium Basic, Pin Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw

$ 6.74 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Micro Switch

Mfr Part # BZ2RP4

Rexel Part # 63728

UPC 78454916085

UNSPSC 39121509

Amps 15

Family / Style BZ

Mounting Surface

Poles 1

Type Switch

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch