Square D 9007AB21 Limit Switch, 15A, 600VAC, 1NO/NC Contact, Top Roller Lever

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007AB21
  • Rexel Part Number:

    56714
  • UPC:

    78590172271

Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Roller Lever

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007AB21

Rexel Part # 56714

UPC 78590172271

UNSPSC 39122209

Amps 15

Family / Style 9007

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch