Square D 9007AO2 Limit Switch, 15A, 600VAC, 1NO/NC Contact, Top Push Button

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9007AO2
  • Rexel Part Number:

    28695
  • UPC:

    78590175912

Limit Switch, 15 Amp, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, Top Push Button

$ 46.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9007AO2

Rexel Part # 28695

UPC 78590175912

UNSPSC 39121505

Amps 15

Family / Style 9007

Mounting Surface

Poles 2

Type Limit Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch