Superior Essex 55-799-43 T100 Series CO Cable

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    55-799-43
  • Rexel Part Number:

    397782
  • UPC:

25 Pair / 24 AWG, CMR, T125, Control Office Cable(CO),T1/DS1 Solid Tinned Copper Conductor, Aluminum Polyester Foil, Jacket Diameter: 0.430", Color: Black.

$ 872.46 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 55-799-43

Rexel Part # 397782

UPC

UNSPSC 26121639

Color Black

Conductors 25-Pair

Gauge 24

Jacket Aluminum Polyester

Material Copper

Type Premise Cable

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch