3M 33-1-1/2x44FT Vinyl Electrical Tape, 1-1/2" X 44'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    33-1-1/2x44FT
  • Rexel Part Number:

    249374
  • UPC:

    054007101741

scotch(r) Vinyl Electrical Tape 33-1-1/2x44ft, 1 1/2 In X 44 Ft (38 Mm X 13,4 M), 100 Per Case a quality, general-purpose vinyl insulating tape. It has excellent resistance to: abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that has a high dielectric strength, is flame-retardant and conformable, and provides excellent mechanical protection with minimum bulk

$ 8.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 33-1-1/2x44FT

Rexel Part # 249374

UPC 054007101741

UNSPSC 31201502

Length 44 ft

Material Vinyl

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch