3M 33+Super-1-1/2x36YD Professional Electrical Tape, Black, 1-1/2" x 36 Yd, 7 mil

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    33+Super-1-1/2x36YD
  • Rexel Part Number:

    141656
  • UPC:

    054007502364

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

$ 25.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 33+Super-1-1/2x36YD

Rexel Part # 141656

UPC 054007502364

UNSPSC 39121703

Color Black

Length 108 ft

Material Vinyl

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch