3M 33+SUPER-3/4X44FT Professional Electrical Tape, Black, 3/4" x 44', 7 mil

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    33+SUPER-3/4X44FT
  • Rexel Part Number:

    251259
  • UPC:

    054007100751

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

$ 5.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 33+SUPER-3/4X44FT

Rexel Part # 251259

UPC 054007100751

UNSPSC 31201502

Color Black

Length 44 ft

Material Vinyl

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch