3M 88-Super-1-1/2x44FT Professional Electrical Tape, Black, 1-1/2" x 44', 8.5 mil

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    88-Super-1-1/2x44FT
  • Rexel Part Number:

    67809
  • UPC:

    054007103646

Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 1-1/2" Width, 44' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

$ 8.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 88-Super-1-1/2x44FT

Rexel Part # 67809

UPC 054007103646

UNSPSC 31201502

Color Black

Length 44 ft

Material Vinyl

Product Width 1 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch