3M 88-Super-3/4x36YD Super 88 Vinyl Electrical Tape 3/4" X 36 yd Roll

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    88-Super-3/4x36YD
  • Rexel Part Number:

    67991
  • UPC:

    054007103233

Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

$ 15.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 88-Super-3/4x36YD

Rexel Part # 67991

UPC 054007103233

UNSPSC 31201502

Color Black

Length 108 ft

Material Vinyl

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch