Allen-Bradley 871C-DM1NP4-E2 Proximity Sensor Inductive, Small Diameter, 4mm Barrel, 10-30 VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871C-DM1NP4-E2
  • Rexel Part Number:

    50199
  • UPC:

    66207395992

Proximity Sensor, Inductive, Small Diameter, 4 mm, Threaded, 0.8 mm Sensing Distance, 3 Wire, 10 - 30 Volt DC, Shielded, Normally Open, Output, Cable Style Connection

$ 158.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871C-DM1NP4-E2

Rexel Part # 50199

UPC 66207395992

UNSPSC 41111926

Amps 200 mA

Diameter 4 mm

Family / Style 871C

Material Steel

Range 0.8 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch