Allen-Bradley 871F-K65N80-T2 Proximity Sensor, Flat Pack, 2 Wire, 20-250V AC/DC, 83mm Head Size

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871F-K65N80-T2
  • Rexel Part Number:

    54947
  • UPC:

    61132065669

Proximity Sensor, Flat Pack, 83 mm Head Size, 2 Wire, 20 - 250 Volt AC/DC, 65 mm Sensing Distance, Non-Shielded, Normally Open Output, 1/2 Inch NPT Conduit Connector

$ 324.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871F-K65N80-T2

Rexel Part # 54947

UPC 61132065669

UNSPSC 41111926

Amps 200 mA

Family / Style 871F

Material Plastic

Range 65 mm

Size 83 mm

Type Proximity Sensor

Volts AC Range 20

Volts DC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch