Allen-Bradley 871L-B40E40-N3 Proximity Sensor, Inductive, Limit Switch Style, 40mm Head Size

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871L-B40E40-N3
  • Rexel Part Number:

    58842
  • UPC:

    66246844609

Proximity Sensor, Inductive, Limit Switch Style, 40 mm Head Size, 40 mm Sensing Distance, Non-Shielded, Selectable Normally Open/Normally Closed, Outputs, Mini QD Connection

$ 387.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871L-B40E40-N3

Rexel Part # 58842

UPC 66246844609

UNSPSC 41111926

Amps 200 mA

Family / Style 871L

Material Plastic

Range 40 mm

Size 40 mm

Type Proximity Sensor

Volts AC Range 20

Volts DC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch