Allen-Bradley 871T-G4B12 Proximity Sensor, Inductive, 12mm Diameter, Stainless Steel, 1NO

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871T-G4B12
  • Rexel Part Number:

    21338
  • UPC:

    66207342878

Proximity Sensor, Inductive, 2-Wire AC, 12 mm Diameter, Stainless Steel, 1Normally Open, Output Contact, 4 mm Nominal Sensing Distance, Non-Shielded

$ 222.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871T-G4B12

Rexel Part # 21338

UPC 66207342878

UNSPSC 41111926

Amps 200 mA

Diameter 12 mm

Family / Style 871T

Material Stainless

Range 4 mm

Type Proximity Sensor

Volts AC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch