Allen-Bradley 871TM-B15N30-R3 Proximity Sensor, Inductive, 30mm, Stainless Steel, 20-250V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871TM-B15N30-R3
  • Rexel Part Number:

    90462
  • UPC:

    66207389297

Proximity Sensor, Inductive, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 15 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

$ 203.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871TM-B15N30-R3

Rexel Part # 90462

UPC 66207389297

UNSPSC 41111926

Amps 200 mA

Diameter 30 mm

Family / Style 871TM

Material Stainless

Range 15 mm

Type Proximity Sensor

Volts AC Range 20

Volts DC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch