Allen-Bradley 871TM-BH8N18-A2 Proximity Sensor, Inductive, 18mm, Stainless Steel, 20-250V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871TM-BH8N18-A2
  • Rexel Part Number:

    62408
  • UPC:

    66246847243

Proximity Sensor, Inductive, PLC Interfacer, 18 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, PVC Cable Connection

$ 155.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871TM-BH8N18-A2

Rexel Part # 62408

UPC 66246847243

UNSPSC 41111926

Amps 200 mA

Diameter 18 mm

Family / Style 871TM

Material Stainless Steel

Range 8 mm

Type Proximity Sensor

Volts AC Range 20

Volts DC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch