Allen-Bradley 871TM-DH15NP30-D4 Proximity Sensor, Inductive, 30mm, Metal Face, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871TM-DH15NP30-D4
  • Rexel Part Number:

    48508
  • UPC:

    66246800502

Proximity Sensor, Inductive, 3-Wire DC, 30 mm Tubular, Metal Face, 10 - 30 Volt DC, 15 mm Sensing Distance, Npn-Shielded, Normally Open PNP Output, Micro QD Connection

$ 142.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871TM-DH15NP30-D4

Rexel Part # 48508

UPC 66246800502

UNSPSC 41111926

Amps 200 mA

Diameter 30 mm

Family / Style 871TM

Material Steel

Range 15 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch