Allen-Bradley 871TM-DH2NP12-D4 Proximity Sensor, Inductive, 12mm, Metal Face, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871TM-DH2NP12-D4
  • Rexel Part Number:

    43041
  • UPC:

    66246805460

Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, Metal Face, 10 - 30 Volt DC, 2 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection

$ 124.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871TM-DH2NP12-D4

Rexel Part # 43041

UPC 66246805460

UNSPSC 41111926

Amps 200 mA

Diameter 12 mm

Family / Style 871TM

Material Steel

Range 2 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch