Allen-Bradley 872C-A5N18-A2 Proximity Sensor, Inductive, 18mm, 20-250VAC, 2 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-A5N18-A2
  • Rexel Part Number:

    25219
  • UPC:

    66246835622

Proximity Sensor, Inductive, 2-Wire AC, 18 mm Tubular, 20 - 250 Volt AC, 5 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection

$ 122.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-A5N18-A2

Rexel Part # 25219

UPC 66246835622

UNSPSC 41111926

Amps 200 mA

Diameter 18 mm

Family / Style 872C

Material Nickel Plated

Range 5 mm

Type Proximity Sensor

Volts AC Range 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch