Allen-Bradley 872C-D10NP30-N4 Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-D10NP30-N4
  • Rexel Part Number:

    62871
  • UPC:

    66246829410

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 10 mm Sensing Distance, Shielded, Normally Open Output, Mini QD Connection

$ 99.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-D10NP30-N4

Rexel Part # 62871

UPC 66246829410

UNSPSC 41111926

Amps 200 mA

Diameter 30 mm

Family / Style 872C

Material Nickel Plated

Range 10 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch