Allen-Bradley 872C-D15NP30-D4 Proximity Sensor, Inductive, 30mm, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-D15NP30-D4
  • Rexel Part Number:

    18235
  • UPC:

    66246830212

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 30 mm Tubular, 10 -30 Volt DC, 15 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

$ 95.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-D15NP30-D4

Rexel Part # 18235

UPC 66246830212

UNSPSC 41111926

Amps 200 mA

Diameter 30 mm

Family / Style 872C

Material Knickel Brass

Range 15 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch