Allen-Bradley 872C-D2NP8-D4 Proximity Sensor, Inductive, 8mm, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-D2NP8-D4
  • Rexel Part Number:

    14444
  • UPC:

    66246829928

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 8 mm Tubular, 10 -30 Volt DC, 2 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection

$ 100.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-D2NP8-D4

Rexel Part # 14444

UPC 66246829928

UNSPSC 41111926

Amps 200 mA

Diameter 8 mm

Family / Style 872C

Material Knickel Brass

Range 2 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch