Allen-Bradley 872C-D4CE12-D4 Proximity Sensor, Inductive, 12mm, 10-30VDC, 2 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-D4CE12-D4
  • Rexel Part Number:

    61568
  • UPC:

    66207270931

Proximity Sensor, Inductive, WorldProx, 2-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Closed Output, Micro QD Connection

$ 84.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-D4CE12-D4

Rexel Part # 61568

UPC 66207270931

UNSPSC 41111926

Amps 200 mA

Diameter 8 mm

Family / Style 872C

Material Knickel Brass

Range 4 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch