Allen-Bradley 872C-D4NP12-E2 Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-D4NP12-E2
  • Rexel Part Number:

    18788
  • UPC:

    66246829971

Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Cable Style Connection

$ 81.19 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-D4NP12-E2

Rexel Part # 18788

UPC 66246829971

UNSPSC 41111926

Amps 200 mA

Diameter 12 mm

Family / Style 872C

IP/NEMA Rating IP67

Material Nickel Plated

Range 4 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch