Allen-Bradley 872C-D5NP18-D4 Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-D5NP18-D4
  • Rexel Part Number:

    17106
  • UPC:

    66246830219

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection

$ 88.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-D5NP18-D4

Rexel Part # 17106

UPC 66246830219

UNSPSC 41111926

Amps 200 mA

Diameter 18 mm

Family / Style 872C

IP/NEMA Rating IP67

Material Nickel Plated

Range 5 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch