Allen-Bradley 872C-N12NP18-D4 Proximity Sensor, Inductive, 18mm, 10-30VDC, 2 Wire

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    872C-N12NP18-D4
  • Rexel Part Number:

    43600
  • UPC:

    61132015795

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 - 30 Volt DC, 12 mm Sensing Distance, Non-Shielded, Normally Open PNP Output, Micro QD Connection

$ 101.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 872C-N12NP18-D4

Rexel Part # 43600

UPC 61132015795

UNSPSC 41111926

Amps 300 mA

Diameter 18 mm

Family / Style 872C

Material Knickel Brass

Range 12 mm

Type Proximity Sensor

Volts DC Range 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch