Eaton E57-30GS10-AAB Inductive Proximity Sensor, 30mm Tubular, 20-250VAC, Nickel Brass

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57-30GS10-AAB
  • Rexel Part Number:

    218849
  • UPC:

    782114665220

Inductive Proximity Sensor, Tubular, Global, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2-wire, 20 - 250 Volt AC, 30 mm Diameter, Nickel Brass, Threaded Barrel, 3-Pin AC Micro Connector, Normally Open Output

$ 146.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57-30GS10-AAB

Rexel Part # 218849

UPC 782114665220

UNSPSC 41111926

Diameter 30 mm

Family / Style E57

Material Nickel Brass

Mounting Panel

Poles 1

Range 10 mm

Type Inductive Proximity Sensor

Volts AC Range 20 - 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch