Eaton E57LAL12A2 Inductive Proximity Sensor, 12mm, Shielded, 20-250VAC, 2 Wire 3-Pin

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57LAL12A2
  • Rexel Part Number:

    294510
  • UPC:

    782113742946

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

$ 171.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57LAL12A2

Rexel Part # 294510

UPC 782113742946

UNSPSC 41111926

Diameter 12 mm

IP/NEMA Rating 4

Type Inductive

Volts AC 24

Volts AC Range 20-250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch