Eaton E57LAL12A2SA Inductive Proximity Sensor, 12mm, Shielded, 20-250VAC, 2 Wire 3-Pin

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57LAL12A2SA
  • Rexel Part Number:

    112553
  • UPC:

    782113604800

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm (0.08 Inch) Sensing Range, 2 Wire, 20 - 250 Volt AC, 12 mm Diameter, Stainless Steel, Threaded Barrel, 3-Pin AC Micro Connector, Normally Open Output

$ 183.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57LAL12A2SA

Rexel Part # 112553

UPC 782113604800

UNSPSC 41111926

Diameter 12 mm

Family / Style E57

Material Stainless Steel

Mounting Panel

Poles 1

Range 2 mm

Type Inductive Proximity Sensor

Volts AC Range 20 - 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch