Eaton E57LAL18A2 Inductive Proximity Sensor, Premium +, 18mm, 10-50VDC, Shielded

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57LAL18A2
  • Rexel Part Number:

    112453
  • UPC:

    782113743004

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

$ 172.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57LAL18A2

Rexel Part # 112453

UPC 782113743004

UNSPSC 41111926

Diameter 18 mm

Family / Style E57

IP/NEMA Rating 4

Type Inductive

Volts AC 24

Volts AC Range 20-250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch