Eaton E57LAL18A2EA Inductive Proximity Sensor, Tubular

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57LAL18A2EA
  • Rexel Part Number:

    112526
  • UPC:

    782113604886

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output

$ 183.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57LAL18A2EA

Rexel Part # 112526

UPC 782113604886

UNSPSC 41111926

Diameter 8 mm

Type Inductive

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch