Eaton E57LAL18T111 Inductive Proximity Sensor, Premium +, 18mm, 6-48VDC, Shielded

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57LAL18T111
  • Rexel Part Number:

    292443
  • UPC:

    782113743042

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 3-wire, 6-48 VDC, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. PNP Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

$ 137.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57LAL18T111

Rexel Part # 292443

UPC 782113743042

UNSPSC 41111926

Diameter 18 mm

Family / Style E57

IP/NEMA Rating 4

Type Inductive

Volts DC 6

Volts DC Range 6-48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch