IFM Electronic IF0311 Sensor,Inductive Proximity, 20-140VAC, 10-140VDC, M12, NO Output

  • Mfr/Brand Name:

    IFM Electronic
  • Mfr Number:

    IF0311
  • Rexel Part Number:

    116042
  • UPC:

Sensor, Inductive Proximity, M12 x 1 Metal Thread, 20 to 140 Volt AC, 10 to 140 Volt DC, Normally Open Output Contact, 3 Wire, 5 mA, 4 mm Sensing Range, Flush Mounted

$ 268.58 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand IFM Electronic

Mfr Part # IF0311

Rexel Part # 116042

UPC

UNSPSC 39121550

Diameter M12

Family / Style IFO

Material Nickel Plated Brass

Mounting Flush

Poles 1

Range 4 mm

Type Sensor

Volts AC Range 20-140

Volts DC Range 10-140

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch