Square D XS508B1PAM12 Proximity Sensor, Inductive, 45mm, 12-24VDC, M12, 4 Pin, 1NO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS508B1PAM12
  • Rexel Part Number:

    12160
  • UPC:

    78590167130

Proximity Sensor, Inductive, 45 mm, 12 - 24 Volt DC, M12, 4 Pin Connection, 1 Normally Open, Discrete Output, Stainless Steel, 3-Wire

$ 80.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS508B1PAM12

Rexel Part # 12160

UPC 78590167130

UNSPSC 39122230

Diameter 45 mm

Family / Style XS5

Material Stainless Steel

Mounting Panel

Poles 1

Type Proximity Switch

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch