Square D XS618B1MAU20 Proximity Sensor, Inductive, 73mm, 24-240V AC/DC, 8mm Sensing

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS618B1MAU20
  • Rexel Part Number:

    114357
  • UPC:

    78590150533

Proximity Sensor, Inductive, 73 mm, 24 - 240 Volt AC/DC, 8 mm Sensing Distance, Metal, Flush Mount

$ 98.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS618B1MAU20

Rexel Part # 114357

UPC 78590150533

UNSPSC 39122230

Diameter 73 mm

Family / Style XS6

Material Knickel Brass

Mounting Flush

Range 8 mm

Type Proximity Switch

Volts AC Range 24

Volts DC Range 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch