Square D XS618B1PAL2TF Proximity Sensor, Inductive, 18mm, 12-48VDC, 8mm Sensing, Shielded

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS618B1PAL2TF
  • Rexel Part Number:

    274935
  • UPC:

    78590147649

Proximity Sensor, Inductive, 18 mm, 12 - 48 Volt DC, 8 mm Sensing Distance, Shielded

$ 80.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS618B1PAL2TF

Rexel Part # 274935

UPC 78590147649

UNSPSC 39122230

Diameter 18 mm

Family / Style XS6

Material Knickel Brass

Mounting Panel

Range 8 mm

Type Proximity Switch

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch