Square D XS618B1PAM12 Proximity Sensor, Inductive, 74mm, 12-48VDC, M12, 4 Pin, 1NO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XS618B1PAM12
  • Rexel Part Number:

    10966
  • UPC:

    78590145571

Proximity Sensor, Inductive, 74 mm, 12 - 48 Volt DC, M12, 4 Pin, Connector, 1 Normally Open, Discrete Output, Metal, 3-Wire

$ 90.87 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XS618B1PAM12

Rexel Part # 10966

UPC 78590145571

UNSPSC 39122230

Diameter 74 mm

Family / Style XS6

Material Knickel Brass

Mounting Panel

Poles 1

Type Proximity Switch

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch