Leviton LTB12-1LZ Preset Countdown Timer, 12-Hour

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    LTB12-1LZ
  • Rexel Part Number:

    121123
  • UPC:

    078477459188

Preset Timer, In-Wall, SPST, 3-Way, 2/4/8/12 Hour, 120VAC, 20A, 1800W, 60Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond.

$ 46.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # LTB12-1LZ

Rexel Part # 121123

UPC 078477459188

UNSPSC 39121504

Amps 20

Color White

Range 2 hr

Type Electronic

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch