Leviton LTB15-1LZ Preset Countdown Timer, 15 Minute

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    LTB15-1LZ
  • Rexel Part Number:

    121182
  • UPC:

    078477459201

Preset Timer, In-Wall, SPST, 3-Way, 2/5/10/15 Minute, 120V, 20A, 1800W, 60 Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond.

$ 46.78 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # LTB15-1LZ

Rexel Part # 121182

UPC 078477459201

UNSPSC 39121504

Amps 20

Color White

Range 2 min

Type Electronic

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch