Lutron DVLV-603P-IV Diva 3-Way, Low Voltage, Preset Dimmer, 600W, Ivory

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    DVLV-603P-IV
  • Rexel Part Number:

    102603
  • UPC:

    027557688208

Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Ivory.

$ 37.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # DVLV-603P-IV

Rexel Part # 102603

UPC 027557688208

UNSPSC 39122206

Color Ivory

Family / Style Diva

Type 3-Way

Volts AC 120

Wattage 450

Place your Will Call order by clicking the cart button next to the appropriate Branch