Allen-Bradley 800H-PRT16G Pilot Light, Push to Test, Green, Incandescent, 120VAC, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-PRT16G
  • Rexel Part Number:

    77015
  • UPC:

    66207362473

Pilot Light, Push to Test, Transformer Type, 120 Volt AC, Green, NEMA 4/4X/13, 30 mm

$ 181.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-PRT16G

Rexel Part # 77015

UPC 66207362473

UNSPSC 39121534

Amps 10

Color Green

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30mm

Type Pilot Light

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch