Allen-Bradley 800H-QRT10G Pilot Light, Push to Test, 120V AC/DC, Full Voltage, Green, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-QRT10G
  • Rexel Part Number:

    61636
  • UPC:

    66207362483

Pilot Light, Push to Test, Full Voltage, 120 Volt, AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

$ 155.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-QRT10G

Rexel Part # 61636

UPC 66207362483

UNSPSC 39121534

Color Green

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30 mm

Type Pilot Light

Volts AC 120

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch