Allen-Bradley 800T-P16B Pilot Light, Incandescent, 120VAC, Blue, 30mm, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-P16B
  • Rexel Part Number:

    69586
  • UPC:

    78118018792

Pilot Light, Incandescent, Transformer, 120 Volt AC, Blue, 30 mm, NEMA 4/13

$ 141.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-P16B

Rexel Part # 69586

UPC 78118018792

UNSPSC 39121534

Color Blue

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch