Allen-Bradley 800T-PT16R Pilot Light, LED, Push to Test, 120VAC, Red, Transformer

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-PT16R
  • Rexel Part Number:

    47114
  • UPC:

    78118068241

Pilot Light, LED, Push to Test, 120 Volt AC, Red, Transformer, NEMA 4/13

$ 181.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-PT16R

Rexel Part # 47114

UPC 78118068241

UNSPSC 39121534

Color Red

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 120

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch